Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, 8" O.C. Heavy Duty Deck Mount
Mfr # BKF-8HDDPR-WB-G
Zoro # G7685405
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Size 1/2" FNPT
- Material Hose: Stainless Steel
- Length (In.) 40-13/16"
- Mounting Hole Center to Center 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKF-8HDDPR-WB-G
- Zoro # G7685405
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" FNPT |
Length (In.) | 40-13/16" |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | 8" |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Deck Mount. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Seat Wrench, For Symmons, 13/16 in. (T-35A/B)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- T&S BRASS Spray Face (1)
- Bk Resources Pre-rinse Faucets and Accessories