Shop All Faucet Accessories
Bk Resources
Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate
Mfr # BKF-HSPT-8-G
Zoro # G7904058
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With All Optiflow and Workforce Series Faucets
- Includes 1 Spout
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HSPT-8-G
- Zoro # G7904058
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Series 8" Spout |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | All Optiflow and Workforce Series Faucets |
Includes | 1 Spout |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
Fits Brand | BK-Resources |
Description
Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0012100)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- Bk Resources Faucet Accessories