Shop All Faucet Accessories
Bk Resources
Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate
Mfr # BKF-HSPT-18-G
Zoro # G7904514
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- Includes 1 Spout
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- For Use With All BK Resources Optiflow and Workforce Series Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HSPT-18-G
- Zoro # G7904514
- UPC # 840653122199
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Series 18" Spout |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
Includes | 1 Spout |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Fits Brand | BK-Resources |
Description
Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- JONES STEPHENS S.S. Kitchen Spray Head (K53092)
- THRIFCO PLUMBING 1/2 X 1/4 Brass Bushing (9318059)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve & Handle, 8W Faucet (BKF-8W-CVCH-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Pre-Rinse Riser, 18" Riser Pipe Replacement (BK-PR-18RP-G)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Powder coated Flat Black (D105KBNX-62)
- Bk Resources Faucet Accessories