Shop All Faucet Accessories
Bk Resources
Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate
Mfr # BKF-HSPT-10-G
Zoro # G7903963
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- Includes 1 Spout
- For Use With All BK Resources Optiflow and Workforce Series Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HSPT-10-G
- Zoro # G7903963
- UPC # 840653122113
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Series 10" Spout |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
Includes | 1 Spout |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Fits Brand | BK-Resources |
Description
Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- RHEEM Replacement Thermostat, Electric (SP11699)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- LAVELLE INDUSTRIES 3 Valve Seal Kit (435BP)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- BK RESOURCES Replacement Blade Handles (BKF-SBH)
- KOHLER Top Mount Hardware Kit (1380103)
- Bk Resources Faucet Accessories