Shop All Pre-rinse Faucets and Accessories
Bk Resources
Mini PreRinse 4"O.C Reduced Size For Small Space W/ Single Hole Faucet
Mfr # BKF-DMPR-MINI
Zoro # G7685913
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mini Pre Rinse
- Size 1/2" NPS
- Mounting Hole Center to Center Single Hole
- Flow Rate Spray Head: 1 gpm
- Length (In.) 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-DMPR-MINI
- Zoro # G7685913
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" NPS |
Length (In.) | 21-1/2" |
Details
Sub-Category | Mini Pre Rinse |
Mounting Hole Center to Center | Single Hole |
Flow Rate | Spray Head: 1 gpm |
Description
Mini Pre-Rinse comes in Reduced Size For Small Spaces with single hole faucet. Triple-Ply Hose Rated To 300 Psi. Includes 1/4 Turn Ceramic Cartridges, Integral Check Valves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-71)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- COMPONENT HARDWARE Hose, Pre-Rinse(44") (KC50-Y004-44)
- Bk Resources Kitchen Faucets & Accessories