Shop All Pre-rinse Faucets and Accessories
Bk Resources
Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-8HD
Mfr # BKF-8HD-MINI
Zoro # G7686184
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mini Pre Rinse
- Size 1/2" NPT
- Flow Rate Spray Head: 1 gpm
- Length (In.) 19-1/2"
- Mounting Hole Center to Center 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-8HD-MINI
- Zoro # G7686184
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" NPT |
Length (In.) | 19-1/2" |
Details
Sub-Category | Mini Pre Rinse |
Flow Rate | Spray Head: 1 gpm |
Mounting Hole Center to Center | 8" |
Description
Mini Pre-Rinse comes in Reduced Size For Small Spaces with 4" O.C. Faucet (BKF8HD). Triple-Ply Hose Rated To 300 Psi. Includes 1/4 Turn Ceramic Cartridges, Integral Check Valves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN2FC317XKABCP)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4DM (BKF-4DM-MINI)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- Bk Resources Pre-rinse Faucets and Accessories