Shop All Pre-rinse Faucets and Accessories
Bk Resources
Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-8DM
Mfr # BKF-8DM-MINI
Zoro # G7685895
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mini Pre Rinse
- Length (In.) 19-1/4"
- Flow Rate Spray Head: 1 gpm
- Mounting Hole Center to Center 8"
- Size 1/2" NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKF-8DM-MINI
- Zoro # G7685895
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 19-1/4" |
Size | 1/2" NPS |
Details
Sub-Category | Mini Pre Rinse |
Flow Rate | Spray Head: 1 gpm |
Mounting Hole Center to Center | 8" |
Description
Mini Pre-Rinse comes in Reduced Size For Small Spaces with 8" O.C. Faucet (BKF-8DM) Triple-Ply Hose Rated To 300 Psi. Includes 1/4 Turn Ceramic Cartridges, Integral Check Valves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lower Panel, Louvers Assembly (28931C)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- LEGEND VALVE 1" F1960 PPSU PEX ELBOW (461-905)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4DM (BKF-4DM-MINI)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- Bk Resources Kitchen Faucets & Accessories