Shop All Faucet Accessories
Bk Resources
Metering Faucet Part - Bonnet For MF-1D-G Faucet
Mfr # MF-1D-BT
Zoro # G7920377
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number MF-1D-G
- Includes 1 Bonnet
- For Use With BK Resources Optiflow Metering Faucet MF-1D-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # MF-1D-BT
- Zoro # G7920377
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Metering Faucet Replacment Bonnet |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | MF-1D-G |
Includes | 1 Bonnet |
For Use With | BK Resources Optiflow Metering Faucet MF-1D-G |
Fits Brand | BK-Resources |
Description
Bonnet For MF-1D-G Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310079603)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-5 (PACK OF 5))
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 6", 2.2 GPM Flow Rate (EVO-SPT-6)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate (BKF-HSPT-18-G)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Cold' Valve With Handle (BKF-CV-H-G)
- PFISTER Pfister Hose Sidespray Ss (951-027S)
- Bk Resources Faucet Accessories