Shop All Faucet Accessories
Bk Resources
Metering Faucet, Deck Mounted Single Supply
Mfr # MF-1D-G
Zoro # G7921086
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With BK Resources One Hole Deck Mount Hand Sink
- Includes 1 Metering Faucet
- For Use With Mfr. Model Number BKHS-D-1410-1, BKHS-D-SS-1, BKHS-D-SS-1-SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # MF-1D-G
- Zoro # G7921086
- Country of Origin China
- Category Faucet Accessories
Details
Item | OptiFlow Deck Mount Single Supply Metering Faucet |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | BK Resources One Hole Deck Mount Hand Sink |
Includes | 1 Metering Faucet |
For Use With Mfr. Model Number | BKHS-D-1410-1, BKHS-D-SS-1, BKHS-D-SS-1-SS |
Fits Brand | BK-Resources |
Description
Metering faucet with Deck Mounted Single Supply. Faucet is made from chrome plated brass and has an integral spout with vandal resistant handle. Includes: 1⁄2” NPS Connection Shank, Adjustable Metering Cartridge, 2.0 GPM Aerator. Lead free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate (BKF-HSPT-18-G)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.13" (0280-AC17)
- Bk Resources Faucet Accessories