Shop All Faucet Accessories
Bk Resources
Metering Faucet, 4" C/C Deck Mounted Hot & Cold
Mfr # MF-4D-G
Zoro # G7916292
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKHS-D-1410, BKHS-D-1410-SS, BKHS-D-SS, BKHS-D-SS-SS, BKHS-D-SS-SKTS
- For Use With BK Resources 4" OC Deck Mount Hand Sinks
- Includes 1 Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # MF-4D-G
- Zoro # G7916292
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Deck Mount Hot and Cold Water Metering Faucet |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKHS-D-1410, BKHS-D-1410-SS, BKHS-D-SS, BKHS-D-SS-SS, BKHS-D-SS-SKTS |
For Use With | BK Resources 4" OC Deck Mount Hand Sinks |
Includes | 1 Faucet |
Fits Brand | BK-Resources |
Description
Metering faucet with 4" C/C Deck Mounted Hot & Cold. Faucet is made from chrome plated brass and has an integral spout with vandal resistant handle. Includes: 1⁄2” NPS Connection Shank, Adjustable Metering Cartridge, 2.0 GPM Aerator. Lead free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD212)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (429005BC)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- BK RESOURCES Pre-Rinse Riser, 18" Riser Pipe Replacement (BK-PR-18RP-G)
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- T&S BRASS Controle Module, Faucet Checkpoint Sensor (016647-45)
- Bk Resources Faucet Accessories