Shop All Hand Sinks
Bk Resources
IONTM Blue Antimicrobial Hand Sink W/Side Splashes, Faucet, 2 Holes
Mfr # APHS-W1410-SSBPG
Zoro # G7679927
original price:
$216.99
10% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # APHS-W1410-SSBPG
- Zoro # G7679927
- UPC # 840653142623
- Country of Origin China
- Category Hand Sinks
Description
BK Resources offer a heavy-duty sink, the Perfect Antimicrobial Hand sink for use in any commercial setting, Infused with an Inorganic Antimicrobial Agent to inhibit the growth of bacteria to prevent foodborne illness, It is Deep Bowled & Textured finish resists scratches and abrasions, NSF certified as well as EPA & FDA approval, Side Splashes, 4" O.C. Workforce Splash Mount Faucet W/3.5" Gooseneck Spout Included, 2 holes, Size: 14" Wide X 10" Front-To-Back X 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- MILWAUKEE TOOL 1/2 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2653M)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Right Side Splash, 2 Holes (APHS-W1410-RSB)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Towel Disp, Faucet 9"Wx9" (BKHS-D-SS-SKTS-P-G)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- Bk Resources Hand Sinks