Shop All Hand Sinks
Bk Resources
IONTM Blue Antimicrobial Hand Sink w/Sanitimer, Faucet 14Óx10Óx5Ó
Mfr # APHS-W1410-STBPG
Zoro # G7680155
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # APHS-W1410-STBPG
- Zoro # G7680155
- UPC # 840653146447
- Country of Origin China
- Category Hand Sinks
Description
BK Resources offer a heavy-duty sink, the Perfect Antimicrobial Hand sink With Sanitimer for use in any commercial setting, Infused with an Inorganic Antimicrobial Agent to inhibit the growth of bacteria to prevent foodborne illness, It is Deep Bowled & Textured finish resists scratches and abrasions, NSF certified as well as EPA & FDA approval, & 4" O.C. Workforce Splash Mount Faucet W/3.5" Gooseneck Spout Included, 2 holes, Size: 14" Wide X 10" Front-To-Back X 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- JET SWET 2.50 In Single Tool (250)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- BK RESOURCES ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet (APHS-W1410-SSBE)
- BK RESOURCES Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó (BKHS-W-1410)
- BK RESOURCES Hand Sink Stainless Steel Faucet 2Holes 1-7/8"DR 13-3/4"Wx10"Dx5" (BKHS-D-1410-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- Bk Resources Hand Sinks