Shop All Hand Sinks
Bk Resources
IONTM Blue Antimicrobial Hand Sink W/Left Side Splash, 2 Holes
Mfr # APHS-W1410-LSB
Zoro # G7680715
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # APHS-W1410-LSB
- Zoro # G7680715
- UPC # 840653142661
- Country of Origin China
- Category Hand Sinks
Description
BK Resources offer a heavy-duty sink, the Perfect Antimicrobial Hand sink for use in any commercial setting, Infused with an Inorganic Antimicrobial Agent to inhibit the growth of bacteria to prevent foodborne illness, It is Deep Bowled, Textured finish resists scratches and abrasions & Integral baffles offer extra rigidity and support, NSF certified as well as EPA & FDA approval, Left Side Splash Included, 2 Faucet holes, Size: 14" Wide X 10" Front-To-Back X 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nipple Poly S40 1/2X4 (423-040)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99001-SCF-NA)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- BK RESOURCES Hand Sink Stainless Steel Faucet 2Holes 1-7/8"DR 13-3/4"Wx10"Dx5" (BKHS-D-1410-P-G)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- BK RESOURCES ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet (APHS-W1410-SSBE)
- BK RESOURCES Hand Sink Stainless Steel Faucet Towel&Soap Disp 2 Holes 13-3/4x10Óx5Ó (BKHS-W-1410-4D-TD-PG)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- SANI-LAV Hand Sink, 19 in. L, Double Knee Pedal (505L-0.5)
- Bk Resources Hand Sinks