Shop All Hand Sinks
Bk Resources
IONTM Blue Antimicrobial Hand Sink, Full Kit, 2 Holes 14Óx10Óx5Ó
Mfr # APHS-W1410-WBBE
Zoro # G7679963
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # APHS-W1410-WBBE
- Zoro # G7679963
- UPC # 840653139388
- Country of Origin China
- Category Hand Sinks
Description
BK Resources offer a heavy-duty sink, the Ideal Antimicrobial Hand sink for any setting, Infused with an Inorganic Antimicrobial Agent to inhibit the growth of bacteria, It is Deep Bowled & Textured finish resists scratches and abrasions, NSF certified as well as EPA & FDA, Evolution 4" Splash Mount Stainless Steel Faucet, Color Coded Waterline Connections, Blue Hand & Nail Brush, Full Color P.O.P. Box included, 2 holes, Size: 14" Wide X 10" Front-To-Back X 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-AC SOLENOID VALVE (71315SN2EN00N0C111P3)
- RINNAI He Plus Series Pump Kit With Mc-195T (HEPumpKitMC)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- ASCO Rebuild Kit (302383)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- BK RESOURCES Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó (BKHS-W-1410)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- Bk Resources Hand Sinks