Shop All Faucet Accessories
Bk Resources
Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate
Mfr # BKF-HSPT-6-G
Zoro # G7903848
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- For Use With All BK Resources Optiflow and Workforce Series Faucets
- Includes 1 Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HSPT-6-G
- Zoro # G7903848
- UPC # 840653122250
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Series 6" Spout |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Includes | 1 Spout |
Fits Brand | BK-Resources |
Description
Optiflow Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seat Kit (RK114-975XLSK)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- BK RESOURCES Pre-Rinse Wall Bracket, Wall Bracket Replacement For Pre-Rinse Units (BK-PR-WB)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve & Handle (BKF-8W-HVCH-G)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle (BKF-HV-H-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- MOEN Pivot Rod (12689)
- Bk Resources Faucet Accessories