Shop All Faucet Accessories
Bk Resources
Heavy Duty Replacement Escutcheon
Mfr # BKF-ESC
Zoro # G7904356
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKF_-G
- For Use With All BK Resources Optiflow Series Faucets
- Includes 1 Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-ESC
- Zoro # G7904356
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Replacment Escutcheon |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKF_-G |
For Use With | All BK Resources Optiflow Series Faucets |
Includes | 1 Escutcheon |
Fits Brand | BK-Resources |
Description
Heavy Duty Replacement Escutcheon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- BK RESOURCES Replacement Valve For Add-A-Faucet, Lead Free (BKF-AF-VALVE-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- Bk Resources Faucet Accessories