Shop All Faucet Accessories
Bk Resources
Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle
Mfr # BKF-HV-H-G
Zoro # G7904216
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- For Use With All BK Resources Optiflow Series Faucets
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G
- Includes 1 Valve, 1 Standard Blade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HV-H-G
- Zoro # G7904216
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Hot Water Ceramic Stem/Valve w/ Handle |
Finish | Polished |
Material of Construction | Brass/Stainless |
For Use With | All BK Resources Optiflow Series Faucets |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G |
Includes | 1 Valve, 1 Standard Blade Handle |
Fits Brand | BK-Resources |
Description
Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- MOEN Data Cable (146259)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- BK RESOURCES Replacement Valve For Add-A-Faucet, Lead Free (BKF-AF-VALVE-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- Bk Resources Faucet Accessories