Shop All Hand Sinks
Bk Resources
Hand Sink Stainless Steel W/ Wristblade Faucet, 2 Holes 14Óx10Óx5Ó
Mfr # BKHS-W-1410-W-G
Zoro # G7680207
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKHS-W-1410-W-G
- Zoro # G7680207
- UPC # 840653149974
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink With Wrist Blade Handles for use in a kitchen, bar, restaurant, laundry, school, hospital or any commercial setting, 4" O.C. Splash Mount Faucet Holes With Workforce Splash Mount Faucet W/3.5" Gooseneck Spout, Size: 14" Wide X 10" Front-To-Back X 5" Deep Bowl, 1-7/8" Drain Opening, Basket Drain, & Mounting Bracket Included, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Ceramic Stem Assembly (K-351-H)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- ALFA LAVAL Seat TR Snap-on 2" PTFE (20-514C-2)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- Bk Resources Hand Sinks