Shop All Hand Sinks
Bk Resources
Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó
Mfr # BKHS-W-1410
Zoro # G7680593
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Bk Resources
- MFR # BKHS-W-1410
- Zoro # G7680593
- UPC # 840653110325
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink for use in a kitchen, bar, restaurant, laundry, school, hospital, hotel, park, or any other commercial setting, 4" O.C. Splash Mount faucet holes, Size: 14" Wide X 10" Front-To-Back X 5" Deep Bowl, 1-7/8" basket drain with crumb cup, wall bracket included
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
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1A1M2U1-150)
- LEGEND VALVE 1/2" T50 NL PRS RLF VLV 75-150 (111-302NL)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- Bk Resources Hand Sinks