Shop All Work Tables
Bk Resources
Galvanized Steel Work Table Adjustable Undershelf, 48"W X 36"D
Mfr # VTS-4836
Zoro # G8122695
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Height 3 in
- Load Capacity 254
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # VTS-4836
- Zoro # G8122695
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 3 in |
Details
Item | Work Table Undershelf |
Load Capacity | 254 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Galvanized |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Work Table Undershelf by BK Resources, 48"W X 36"D Work table Undershelf Ideal for any setting, It gives extra storage space with adjustable-height for customized storage space and is made from Galvanized Steel with extraordinary anti-corrosion abilities. It is NSF certified to meet strict standards for public health protection. Each Corner Brace Includes 2 Set Screws for Maximum Stability. This Item is Superior Polished Surface to be extremely easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 12 1/2 in L, Blue (QP1265BL)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- Bk Resources Work Tables