Shop All Work Tables
Bk Resources
Galvanized Steel Work Table Adjustable Undershelf, 48"W X 18"D
Mfr # VTS-1848
Zoro # G8124122
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 3 in
- Load Capacity 187
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # VTS-1848
- Zoro # G8124122
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 3 in |
Details
Item | Work Table Undershelf |
Load Capacity | 187 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Galvanized |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table Undershelf measures 48"Wx18"D and is made from Galvanized Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue (30138BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- Bk Resources Work Tables