Shop All Faucet Accessories
Bk Resources
Flexible Water Line Connectors With Mounting Kit
Mfr # WL-36MK
Zoro # G7904268
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Material of Construction Plastic/Brass
- Includes 2 Water Lines, 1 mounting kit
- For Use With All BK Resources Faucets
- For Use With Mfr. Model Number BKHS-W-_-P-G, BKHS-D-_-P-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # WL-36MK
- Zoro # G7904268
- Country of Origin China
- Category Faucet Accessories
Details
Item | Flexible Water Line Connectors w/ Faucet Mounting Kit |
Finish | Matte |
Material of Construction | Plastic/Brass |
Includes | 2 Water Lines, 1 mounting kit |
For Use With | All BK Resources Faucets |
For Use With Mfr. Model Number | BKHS-W-_-P-G, BKHS-D-_-P-G |
Fits Brand | BK-Resources |
Description
Flexible Water Line Connectors With Mounting Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5121021U ELBOW 2 PVC CON36 SCH 80 (F802009036P)
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RN100-075)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (063X)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall (436-AC51234)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- KOHLER Sprayhead Assy (1407895-VS)
- Bk Resources Faucet Accessories