Shop All Work Tables
Bk Resources
Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx24"D
Mfr # VTT-3624
Zoro # G8125312
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 450
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # VTT-3624
- Zoro # G8125312
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 450 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 36"Wx24" D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-24-IND)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1602)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D (SVTOB-1860)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D (VTT-1836)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 60"Wx30"D (QVTR5-6030)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 36"W X 24"D (SVTS-3624)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- Bk Resources Work Tables