Shop All Faucet Accessories
Bk Resources
Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate
Mfr # EVO-SPT-14
Zoro # G7904618
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
- Includes 1 Spout
- For Use With All BK Resources Evolution Series Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # EVO-SPT-14
- Zoro # G7904618
- UPC # 840653139128
- Country of Origin China
- Category Faucet Accessories
Details
Item | Evolution Series Stainless Steel 14" Spout |
Finish | Polished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G |
Includes | 1 Spout |
For Use With | All BK Resources Evolution Series Faucets |
Fits Brand | BK-Resources |
Description
Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate, Lead Free, cCSAus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- KOHLER Stopper, Clicker Drain (1032249-CP)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 16", 2.2 GPM Flow Rate (BKF-HSPT-16-G)
- CENTRAL BRASS Stem Assembly W/Replaceable Seat Old Style (K-2-CT)
- Bk Resources Faucet Accessories