Shop All Pre-rinse Faucets and Accessories
Bk Resources
Electronic Faucet Deck Mount W/ 3-1/2" Gooseneck Spout
Mfr # BKF-DEF-3G
Zoro # G7686078
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sensor Faucet
- Flow Rate Vandal Resistant Aerator: 0.5 gpm
- Mounting Hole Center to Center 4"
- Size Spout: 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-DEF-3G
- Zoro # G7686078
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Spout: 3-1/2" |
Details
Sub-Category | Sensor Faucet |
Flow Rate | Vandal Resistant Aerator: 0.5 gpm |
Mounting Hole Center to Center | 4" |
Description
Deck mounted electronic faucet with 3-1/2" gooseneck spout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- ZORO SELECT Tubing, Seamless, 5/16 in, Length 3 ft, PK4 (1115)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- T&S BRASS Pre-Rinse, Spring Action, Deck Mount, Single Temp, (B-2285)
- Bk Resources Pre-rinse Faucets and Accessories