Shop All Faucet Accessories
Bk Resources
Dipperwell Bowl Assembly, 18/304 Stainless Steel
Mfr # BK-DWBA
Zoro # G8120288
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number BKF-DWF-G
- For Use With BK Resources Dipper Well Faucet
- Includes 1 Basket, 1 Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BK-DWBA
- Zoro # G8120288
- Country of Origin China
- Category Faucet Accessories
Details
Item | Dipperwell Bowl Assembly |
Finish | Polished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | BKF-DWF-G |
For Use With | BK Resources Dipper Well Faucet |
Includes | 1 Basket, 1 Bowl |
Fits Brand | BK-Resources |
Description
Dipperwell Bowl Assembly is made from 18/304 stainless steel. Includes (1) Basket 5"(W)x4-1/2"(T), (1) Bowl 5-1/2"(W)x5-1/2"(T).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- ZORO SELECT Pipe Strap, Galvanized, 1" Pipe Size (GA-100PS)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- BK RESOURCES Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets (EVO-WBH)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- Bk Resources Faucet Accessories