Shop All Faucet Accessories
Bk Resources
Deck Mount Faucet Mounting Kit
Mfr # BK-DMMK
Zoro # G7904645
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G,BKF-8DM-_G, BKF8HD-_G, BK8D-_G, BKD-_G
- Includes 2 -1/2" Supply Nipples, 2 Retainer Nuts, 2 Lock Washers, 2 Rubber Washers
- For Use With All BK Resources Optiflow and Workforce Deck Mount Series Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BK-DMMK
- Zoro # G7904645
- UPC # 840653107257
- Country of Origin China
- Category Faucet Accessories
Details
Item | Deck Mount Faucet Mounting Kit |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G,BKF-8DM-_G, BKF8HD-_G, BK8D-_G, BKD-_G |
Includes | 2 -1/2" Supply Nipples, 2 Retainer Nuts, 2 Lock Washers, 2 Rubber Washers |
For Use With | All BK Resources Optiflow and Workforce Deck Mount Series Faucet |
Fits Brand | BK-Resources |
Description
Deck Mount Faucet Mounting Kit, (2)-1/2" Supply Nipples, (2) Retainer Nuts, (2) Lock Washers, (2) Rubber Washers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010014)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- JMF 1/2 in. Female Flare X 3/8 in. D Male Flare Brass Reducing Adapter (4506028)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- BK RESOURCES Flexible Water Line Connectors With Mounting Kit (WL-36MK)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- ROHL Cisal Pair Of Bathtub Or Wall Eccentric Unions 6" Length (ZZ9353502Z-IB)
- Bk Resources Faucet Accessories