Shop All Faucet Accessories
Bk Resources
Aerator, .5 GPM, Chrome Plated, Vandal Resistant
Mfr # BKF-C414-VR
Zoro # G7904286
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With All BK Resources Faucets
- Includes 1 Aerator, 1 Key
- For Use With Mfr. Model Number EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G, BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-C414-VR
- Zoro # G7904286
- UPC # 840653121994
- Country of Origin China
- Category Faucet Accessories
Details
Item | Vandal Resistant Aerator |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | All BK Resources Faucets |
Includes | 1 Aerator, 1 Key |
For Use With Mfr. Model Number | EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G, BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
Fits Brand | BK-Resources |
Description
Aerator, .5 GPM, Chrome Plated, Vandal Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- LARSEN SUPPLY CO Toilet Tank To Bowl Bolt Kit And Gasket (659773)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES 1D Kit Push Cap Bonnet Valve & R/ B Temp Indicators For MF-4D-G Faucet (MF-4D-KIT)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Cold' Valve With Handle (BKF-CV-H-G)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- BK RESOURCES Flexible Water Line Connectors, Color Coded - (Red) Hot, (Blue) Cold (WL-36)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- Bk Resources Faucet Accessories