Shop All Hand Sinks
Bk Resources
ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó
Mfr # BKHS-ADA-D-P-G
Zoro # G7680602
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKHS-ADA-D-P-G
- Zoro # G7680602
- UPC # 840653110813
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 18/304 Stainless Steel Hand sink ADA Compliant With Wrist Blade Handles for use in a kitchen, bar, restaurant, laundry, school, hospital, hotel, park, or any other commercial setting, 14"W X 16"D X 5"Deep Bowl Size, 1-7/8" Drain Opening, 4" OC Solid Body Deck Mount Faucet, 3-1/2" Gooseneck Spout, 8" Riser, 1" Turn Down On Rear Riser, Wall Bracket Included, Marine Edge, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Efx850.002.1000 Cp Sensor Fct Npt (3324056)
- STEEL & OBRIEN 2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS (22WB-2-316)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- Bk Resources Hand Sinks