Shop All Pre-rinse Faucets and Accessories
Bk Resources
8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet
Mfr # BKF-SMPR-WB-AF8-G
Zoro # G7685554
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Mounting Hole Center to Center 8"
- Material Hose: Stainless Steel
- Flow Rate Spray Head: 1 gpm
- Size 1/2" Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-SMPR-WB-AF8-G
- Zoro # G7685554
- UPC # 840653100319
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" Female |
Length (In.) | 39.581" |
Details
Sub-Category | OptiFlow Pre Rinse |
Mounting Hole Center to Center | 8" |
Material | Hose: Stainless Steel |
Flow Rate | Spray Head: 1 gpm |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount and 8" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valves,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ZURN Hot Water Washer (7000-12A)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4DM (BKF-4DM-MINI)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- T&S BRASS Hose, 44 Flexible Stainless Steel, Backflow Preve (B-0044-V9)
- Bk Resources Kitchen Faucets & Accessories