Shop All Pre-rinse Faucets and Accessories
Bk Resources
8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet
Mfr # BKF-SMPR-WB-AF14-G
Zoro # G7685877
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Mounting Hole Center to Center 8"
- Size 1/2" Female
- Flow Rate Spray Head: 1 gpm
- Length (In.) 39.581"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-SMPR-WB-AF14-G
- Zoro # G7685877
- UPC # 840653100333
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" Female |
Length (In.) | 39.581" |
Details
Sub-Category | OptiFlow Pre Rinse |
Mounting Hole Center to Center | 8" |
Flow Rate | Spray Head: 1 gpm |
Material | Hose: Stainless Steel |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount and 14" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valves,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid (CTXBG118)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- APOLLO BY TMG 1 in. x 1 in. PVC Slide Repair Coupling (PVCC1SL)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- T&S BRASS Squeeze Valve Handle For - Part# Ts1120-45M (TS1120-45M)
- Bk Resources Pre-rinse Faucets and Accessories