Bk Resources

5-inch Threaded Stem Casters, Hard Rubber Wheels, Brake, 300lb Cap, Grease/Water Resistant, 4PK


product price: $66.29
/pk 4, $16.57/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wheel Width 1"
  • Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
  • Load Capacity 300lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wheel Width 1"

Details

Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
Load Capacity 300lbs

Description

Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 5-inch Diameter Hard Rubber Wheel With Brake. 3/4-inch x 1-inch Threaded Stem. 300 Lb Capacity. High impact molded rubber resistant to Grease And Water. Double Ball Bearing. Operational Temp Range -40 To 160F. Zinc Plated. NSF Certified. Application include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.