Shop All Stem Casters
Bk Resources
5-inch Threaded Stem Casters, Hard Rubber Wheels, Brake, 300lb Cap, Grease/Water Resistant, 4PK
Mfr # 5SBR-4ST-HR-PS4
Zoro # G910842506
product price: $66.79
/pk 4, $16.70/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
- Load Capacity 300lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 5SBR-4ST-HR-PS4
- Zoro # G910842506
- UPC # 840653183787
- Country of Origin India
- Category Stem Casters
Dimensions
Wheel Width | 1" |
Details
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake |
Load Capacity | 300lbs |
Description
Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 5-inch Diameter Hard Rubber Wheel With Brake. 1/2-inch x 1-inch Threaded Stem. 300 Lb Capacity. High impact molded rubber resistant To Grease And Water. Double Ball Bearing. Operational Temp Range -40 To 160F. Zinc Plated. NSF Certified. Application include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap and Flat Hook (WNADJ2-DRING-FH)
- BK RESOURCES 5-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-GR-PS4)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- BK RESOURCES 3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK (3SBR-RA-PLY-PS4)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement (BIL-SCC-SF30CS820-TPRRF-138)
- Bk Resources Stem Casters