Shop All Stem Casters
Bk Resources
5-inch Threaded Stem Casters, Gy Rubber Wheels, Brake, 300lb Cap, Oil/Grease/Water Resistant, 4PK
Mfr # 5SBR-4ST-GR-PS4
Zoro # G010842512
product price: $76.19
/pk 4, $19.05/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Load Capacity 250lbs
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent,Smooth & Quiet, Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 5SBR-4ST-GR-PS4
- Zoro # G010842512
- UPC # 840653183848
- Country of Origin India
- Category Stem Casters
Dimensions
Wheel Width | 1" |
Details
Load Capacity | 250lbs |
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent,Smooth & Quiet, Top Lock Brake |
Description
Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 5-inch Diameter Gray Rubber Wheel With Brake. 1/2-inch x 1-inch Threaded Stem. 250 Lb Capacity. Resistant To oil, grease and water. Double Ball Bearing. Operational Temp Range -45 To 180F. Zinc Plated. NSF Certified. Applications include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- BK RESOURCES 3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK (3SBR-RA-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-GR-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- Bk Resources Casters