Shop All Stem Casters
Bk Resources
5-inch Pop-In Stem Casters, Polyolefin Wheels, Top Lock Brake, 300lb Capacity, 4PK
Mfr # 5SBR-1ST-LDP-PS4
Zoro # G610842547
product price: $63.75
/pk 4, $15.94/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Load Capacity 300lbs
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover,Polyolefin Wheel Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 5SBR-1ST-LDP-PS4
- Zoro # G610842547
- UPC # 840653184098
- Country of Origin India
- Category Stem Casters
Dimensions
Wheel Width | 1" |
Details
Load Capacity | 300lbs |
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover,Polyolefin Wheel Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Description
Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 5-inch Diameter Polyolefin Wheel With Brake. Pop in Stem. 300 Lb Capacity. Resistant To Chemicals & Solvents. Double Ball Bearing. Operational Temp Range -45 To 180F. Zinc Plated. NSF Certified. Application include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- BK RESOURCES 3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK (3SBR-RA-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-GR-PS4)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- Bk Resources Casters