Shop All Plate Casters
Bk Resources
5-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK
Mfr # 5SBR-1PT-GR-PS4
Zoro # G410842501
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Non-Marking Gray Rubber Wheel. Resistant to Oil, Grease, Water and Most Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake, Smooth & Quiet
- Capacity (Lb.) 250lbs
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # 5SBR-1PT-GR-PS4
- Zoro # G410842501
- UPC # 840653183466
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Width | 1" |
Length | 5" |
Details
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Non-Marking Gray Rubber Wheel. Resistant to Oil, Grease, Water and Most Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake, Smooth & Quiet |
Capacity (Lb.) | 250lbs |
Description
Caster Kit, Includes 4 5-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking gray rubber tread, top lock brake, 250 Lb. capacity, resistant to oil, grease, water and most solvents, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- TRAEX Caster, Dish Dolly Base , 5" (9570)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER Lavex Industrial 475UCCSTR8FC Replacement Caster (LAV-SCC-100R825-SNB)
- Bk Resources Plate Casters