Shop All Hand Sinks
Bk Resources
48" Wall Mount Two Station Handwash Sink, 8" O.C. Splash Mount
Mfr # MSHS-48W2
Zoro # G7681354
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # MSHS-48W2
- Zoro # G7681354
- Country of Origin China
- Category Hand Sinks
Description
48" Wall Mount Two Station Handwash Sink with 8" O.C. Splash Mount. Sink is made from 14 gauge T-304 stainless seel with 18 gauge stainless steel legs and supports. Includes T-304 Basket Drain. Tested and certified by NSF. This product has a 3-5 day lead time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- RUBBERMAID COMMERCIAL Toilet Brush Holder (FG631100WHT)
- AMERICAN STANDARD Steel Cartridge Screws, 1/4" x 1-3/4" (023603-0070A)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- BK RESOURCES IONTM Blue Side Splash Only With Push Fasterners (APHS-WSSB)
- BK RESOURCES Hand Sink Single Faucet Hole, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D-1)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- Bk Resources Hand Sinks