Shop All Plate Casters
Bk Resources
4-inch Plate Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK
Mfr # 4SBR-1PT-PLY-PS4
Zoro # G010842550
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Capacity (Lb.) 300lbs
- Length 4"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyurethane Wheel. Resistant to Acids & Caustics, Temperature Range -45 to 180 Degree F, Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # 4SBR-1PT-PLY-PS4
- Zoro # G010842550
- UPC # 840653183381
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Width | 1" |
Length | 4" |
Details
Capacity (Lb.) | 300lbs |
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyurethane Wheel. Resistant to Acids & Caustics, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Description
Caster Kit, Includes 4 4-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking polyurethane tread, top lock brake, 300 Lb. capacity, resistant to acids & caustics, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/8", 6-1/2T WLL (1018525)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 6 in., 450 lb. (1NVD8)
- ZORO SELECT Plate Caster, 220 lb. Load Rating, Swivel (P9S-RP030K-P-TB)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- Bk Resources Plate Casters