Shop All Plate Casters
Bk Resources
4-inch Plate Casters, Polyolefin Wheels, Top Lock Brake, 300lb Capacity, 4PK
Mfr # 4SBR-1PT-LDP-PS4
Zoro # G710842560
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Capacity (Lb.) 300lbs
- Length 4"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyolefin Wheel. Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # 4SBR-1PT-LDP-PS4
- Zoro # G710842560
- UPC # 840653183428
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Width | 1" |
Length | 4" |
Details
Capacity (Lb.) | 300lbs |
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyolefin Wheel. Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Description
Caster Kit, Includes 4 4-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking polyolefin tread, top lock brake, 300 Lb. capacity, resistant to chemicals and solvents, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- DUTTON-LAINSON Repair Kit (6256-1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1000 lb (05DT04201SFBD)
- GLOBAL INDUSTRIAL 3 Rubber Wheel, Light Duty Rigid Plate Caster, 150 Lb. Capacity (308508)
- Bk Resources Plate Casters