Shop All Plate Casters
Bk Resources
4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK
Mfr # 4SBR-1PT-GR-PS4
Zoro # G310842502
product price: $54.15
/pk 4, $13.54/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Non-Marking Gray Rubber Wheel. Resistant to Oil, Grease, Water, and Most Solvents, Smooth & Quiet, Temperature Range -45 to 180 Degree F, Top Lock Brake
- Length 4"
- Capacity (Lb.) 250lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 4SBR-1PT-GR-PS4
- Zoro # G310842502
- UPC # 840653183459
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Width | 1" |
Length | 4" |
Details
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Non-Marking Gray Rubber Wheel. Resistant to Oil, Grease, Water, and Most Solvents, Smooth & Quiet, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Capacity (Lb.) | 250lbs |
Description
Caster Kit, Includes 4 4-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking gray rubber tread, top lock brake, 250 Lb. capacity, resistant to oil, grease, water and most solvents, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A1E24B4W5C1P6)
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail (T0143226)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET35)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- CASTERHQ 10"x3" Swivel Plate Caster W/ Brakes, Flat Free, No Flat Pneumat, PK4 (FFSWSO4-TLB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- Bk Resources Casters