Shop All Utility Sinks
Bk Resources
30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table
Mfr # BKMPT-3072S-R-P-G
Zoro # G7683646
product price: $1,258.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 72 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKMPT-3072S-R-P-G
- Zoro # G7683646
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 72 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 16 in x 20 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Side Splash | No |
Finish | Stainless Steel |
Back Splash | Yes |
Number of Holes | 2 |
Faucet Operation | Dual Manual Handle |
No. of Bowls | 1 |
ADA Compliance | No |
Item | Prep Table |
Residential / Commercial | Commercial |
Sink Material | Stainless Steel |
Description
Heavy-duty Table with Sink and Faucet by BK Resources, is the Perfect 18/304 Stainless Steel 72"W x 30"D Prep Table for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With 6" Backsplash to keep walls dry and clean and Marine Edge to prevent Spillage. The Sink Bowl measures 16"wide x 20" front-to-back x 10" deep and is set on the Right side of the table to leave some free work space. This table features an adjustable-height Stainless Steel under-shelf and 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with adjustable non-marring feet that eliminate table wobble on uneven floors. The table includes 4" O.C. deck mount lead-free faucet with 8" swing spout (BKD-8-G) and a basket drain. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Drawer Assemblies, Upgraded Bullet Feet, Extra Shelves, Faucet & Lever Drains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5505105)
- JONES STEPHENS Pipe Hanger, Copper, 1/2", Bell Type (H83050)
- ANVIL 1/2 X 2-1/2 Xh Blk Stl CW Npl (0330514605)
- KOHLER Quartz Back Splash For 30 Vanity (25815-CBB)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- BK RESOURCES 20.8125 in W x 62.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14-15R)
- BK RESOURCES 25.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1220-12-12T)
- BK RESOURCES 23.8125 in W x 56.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18LS)
- BK RESOURCES 29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14-24R)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15R)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- Bk Resources Utility Sinks