Shop All Utility Sinks
Bk Resources
30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table
Mfr # BKMPT-3072G-R
Zoro # G7683305
product price: $1,096.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 72 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKMPT-3072G-R
- Zoro # G7683305
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 72 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 16 in x 20 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Back Splash | Yes |
Item | Prep Table |
Finish | Stainless Steel |
Side Splash | No |
No. of Bowls | 1 |
Residential / Commercial | Commercial |
ADA Compliance | No |
Faucet Operation | Dual Manual Handle |
Number of Holes | 2 |
Sink Material | Stainless Steel |
Description
This prep table measures 72"W x 30"D. The top is made from 18/304 stainless steel. The sink bowl measures 16"W x 20"D x 10" H and is set on the right side of the table to leave some free work space. The 6" backsplash prevents hard to clean messes. This table includes 4" O.C. Deck Mount Faucet holes and a basket drain. The legs and adjustable undershelf are made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. San. Tee, 3 In x 2 In Hub (1WHU4)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- KOHLER Toilet Supply 1/2 W/Stop (7638-2MB)
- T&S BRASS Faucet, 8"Wall , Gsnk, Leadfree (B-0331)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24R)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24T)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- BK RESOURCES 1.625 in W x 20.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1216)
- Bk Resources Utility Sinks