Shop All Utility Sinks
Bk Resources
30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table
Mfr # BKMPT-3072G-L
Zoro # G7682675
product price: $1,189.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 72 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKMPT-3072G-L
- Zoro # G7682675
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 72 in |
Overall Width | 30 in |
Bowl Size | 16 in x 20 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Finish | Stainless Steel |
Faucet Operation | Dual Manual Handle |
Residential / Commercial | Commercial |
Item | Prep Table |
ADA Compliance | No |
Back Splash | Yes |
Number of Holes | 2 |
Side Splash | No |
No. of Bowls | 1 |
Sink Material | Stainless Steel |
Description
This prep table measures 72"W x 30"D. The top is made from 18/304 stainless steel. The sink bowl measures 16"W x 20"D x 10" H and is set on the left side of the table to leave some free work space. The 6" backsplash prevents hard to clean messes. This table includes 4" O.C. Deck Mount Faucet holes and a basket drain. The legs and adjustable undershelf are made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- KOHLER Artifacts Rite-Temp Valve Trim With Cross Handle (TS72767-3-SN)
- MODINE 3H36849-1 Time Delay Relay Bd (3H36849-1)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12S)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- BK RESOURCES 25.5 in W x 87.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-1620-14-18TS)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-1821-14)
- TERRAZZO-WARE 28 W x 28 L x 12 in H, Terrazzo, Mop Sink (TCR-28)
- Bk Resources Utility Sinks