Shop All Utility Sinks
Bk Resources
30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table
Mfr # BKMPT-3060G-R-P-G
Zoro # G7685265
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 60 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKMPT-3060G-R-P-G
- Zoro # G7685265
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Bowl Size | 16 in x 20 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Number of Holes | 2 |
Side Splash | No |
Back Splash | Yes |
Residential / Commercial | Commercial |
Item | Prep Table |
Finish | Stainless Steel |
ADA Compliance | No |
Faucet Operation | Dual Manual Handle |
No. of Bowls | 1 |
Sink Material | Stainless Steel |
Description
Heavy-duty Table with Sink and Faucet by BK Resources, is the Perfect 18/304 Stainless Steel 60"W x 30"D Prep Table for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With 6" Backsplash to keep walls dry and clean and Marine Edge to prevent Spillage. The Sink Bowl measures 16"wide x 20" front-to-back x 10" deep and is set on the Right side of the table to leave some free work space. This table features an adjustable-height Galvanized under-shelf and 1-5/8" Diameter Galvanized legs that is high-impact corrosion-resistant with adjustable non-marring feet that eliminate table wobble on uneven floors. The table includes 4" O.C. deck mount lead-free faucet with 8" swing spout (BKD-8-G) and a basket drain. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Drawer Assemblies, Upgraded Bullet Feet, Extra Shelves, Faucet & Lever Drains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Sage Standard Paper Holder Bright Chrome (DN6808CH)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- BK RESOURCES 23.8125 in W x 41 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24T)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- BK RESOURCES 29-8125 in W x 53 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- Bk Resources Utility Sinks