Bk Resources

3-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK


product price: $52.29
/pk 4, $13.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wheel Width 1"
  • Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent, Smooth & Quiet, Top Lock Brake
  • Load Capacity 250lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wheel Width 1"

Details

Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent, Smooth & Quiet, Top Lock Brake
Load Capacity 250lbs

Description

Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 3-inch Diameter Gray Rubber Wheel With Brake. 3/4-inch x 1-inch Threaded Stem. 250 Lb Capacity. Resistant To oil, grease and water. Double Ball Bearing. Operational Temp Range -45 To 180F. Zinc Plated. NSF Certified. Applications include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.