Shop All Stem Casters
Bk Resources
3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK
Mfr # 3SBR-RA-PLY-PS4
Zoro # G510842531
product price: $48.49
/pk 4, $12.12/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover,Polyurethane Wheel Resistant to Acid & Caustics, Temperature Range -45 to 180 Degree F, Top Lock Brake
- Load Capacity 300lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 3SBR-RA-PLY-PS4
- Zoro # G510842531
- UPC # 840653182193
- Country of Origin India
- Category Stem Casters
Dimensions
Wheel Width | 1" |
Details
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover,Polyurethane Wheel Resistant to Acid & Caustics, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Load Capacity | 300lbs |
Description
Caster Kit, Includes 4 3-inch diameter expanding stem, Fits 1-5/8-inch OD tubing, non-marking polyurethane tread, top lock brake, 300 Lb. capacity, resistant to acids & caustics, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Work Tables, Bakery Equipment, Food Service Operations, Displays, Maintenance Carts, Office Equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- KELLEY Lip Links, Link Assy Left Hand For Fx (712-002)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R48)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-GR-PS4)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- CASTERHQ 4" Threaded Stem Caster, Swivel Caster W/ High Temperature Nylon Wh (24CS414TMA83T-43)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- Bk Resources Stem Casters