Shop All Plate Casters
Bk Resources
3-inch Plate Casters, Polyolefin Wheels, Top Lock Brake, 300lb Capacity, 4PK
Mfr # 3SBR-1PT-LDP-PS4
Zoro # G810842552
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Capacity (Lb.) 300lbs
- Length 3"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyolefin Wheel. Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # 3SBR-1PT-LDP-PS4
- Zoro # G810842552
- UPC # 840653183411
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Width | 1" |
Length | 3" |
Details
Capacity (Lb.) | 300lbs |
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyolefin Wheel. Resistant to Chemicals & Solvents, Temperature Range -45 to 180 Degree F, Top Lock Brake |
Description
Caster Kit, Includes 4 3-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking polyolefin tread, top lock brake, 300 Lb. capacity, resistant to chemicals and solvents, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- BK RESOURCES 4-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (4SBR-1PT-HR-PS4)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 8 in, 1200 lb (P21S-C080R-15-CB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK (SCC-TTL20S314-GFNSHT-2-R-2)
- Bk Resources Casters