Shop All Stem Casters
Bk Resources
3-in Threaded Stem Casters, Gray Rubber Wheels, Brake, 300lb Cap, Oil/Grease/Water Resistant, 4PK
Mfr # 3SBR-4ST-GR-PS4
Zoro # G010842529
product price: $52.69
/pk 4, $13.17/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1"
- Features Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent, Smooth & Quiet, Top Lock Brake
- Load Capacity 250lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 3SBR-4ST-GR-PS4
- Zoro # G010842529
- UPC # 840653183824
- Country of Origin India
- Category Stem Casters
Dimensions
Wheel Width | 1" |
Details
Features | Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, Non-Marking Gray Rubber Wheel, Temperature Range -45 to 180 Degree F, Resistant to Oil, Grease, Water and Most Solvent, Smooth & Quiet, Top Lock Brake |
Load Capacity | 250lbs |
Description
Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 3-inch Diameter Gray Rubber Wheel With Brake. 1/2-inch x 1-inch Threaded Stem. 250 Lb Capacity. Resistant To oil, grease and water. Double Ball Bearing. Operational Temp Range -45 To 180F. Zinc Plated. NSF Certified. Applications include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP1200DAV Tele-Pro Davit Cranes (OZPED1-TP)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- BK RESOURCES 3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK (3SBR-RA-PLY-PS4)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- BK RESOURCES 5-inch Threaded Stem Casters, Gray Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-GR-PS4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-112-4)
- Bk Resources Casters