Shop All Utility Sinks
Bk Resources
29 in W x 28 in L x Floor Mount, Stainless Steel, Mop Sink Kits
Mfr # BKMS-2424-12-KIT
Zoro # G7904426
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 28 in
- Bowl Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKMS-2424-12-KIT
- Zoro # G7904426
- UPC # 840653136073
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 28 in |
Overall Width | 29 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Floor Mount |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
Residential / Commercial | Commercial |
Item | Mop Sink Kits |
ADA Compliance | No |
Side Splash | No |
Back Splash | No |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Stainless Steel |
Sink Material | Stainless Steel |
Description
Mop sink kit with floor mount measures 24" Widex24" Front-To-Backx12" Deep. Kit is made from 18/304 Stainless Steel. Includes: (1) 3-1/2" Heavy Duty Brass Basket Drain (BKdr-Hd4), (1) 48" Service Faucet Hose (BK-Sfh-48), (3) Skirted Sides, (1) Service Faucet With Vacuum Breaker (BKSF-WB1), 5-Slot Utility Tool Holder & (6) Plastic Hooks (BK-Uth-5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- BRADLEY 21-1/8" L, Front Mounted, Stainless Steel, Security Grab Bar, Satin (SA70-001180)
- BK RESOURCES 19.8125 in W x 54 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-12T)
- BK RESOURCES 35.8125 in W x 100 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-12-20T)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-1821-14)
- BK RESOURCES 23.8125 in W x 56.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18LS)
- BK RESOURCES 25.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1220-12-12T)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24R)
- ORION 6 in W x 6 in L x 3 3/4 in H, Above or Below, Polyethylene (CS7 6X TAPER)
- Bk Resources Utility Sinks