Shop All Utility Sinks
Bk Resources
29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink
Mfr # BKS-2-24-14-24L
Zoro # G7683445
product price: $1,208.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 74.5 in
- Bowl Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKS-2-24-14-24L
- Zoro # G7683445
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 74.5 in |
Overall Width | 29-8125 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
Back Splash | Yes |
Residential / Commercial | Commercial |
Item | Two Compartment Sink |
Number of Holes | 2 |
Side Splash | No |
Finish | Stainless Steel |
Faucet Operation | Dual Manual Handle |
No. of Bowls | 2 |
ADA Compliance | No |
Sink Material | Stainless Steel |
Description
Two compartment sink measures 74-1/2"Wx29-13/16"D with 24"x24"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 18" drainboard on the left side and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 08)
- PFISTER Pfister Sleeve Retainer Cr (972-300A)
- BK RESOURCES 29.8125 in W x 72 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24T)
- BK RESOURCES 29-8125 in W x 29 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14)
- BK RESOURCES 23.5 in W x 57.25 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18TS)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- BK RESOURCES 29.8125 in W x 72 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24TS)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24)
- Bk Resources Utility Sinks